£7.49
Ex VAT
£8.99
Inc VAT
15 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert Grade 2035
(M25-M40)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 160404L |
Insert Style | TNMG |
Manufacturer Grade | 2035 |
MFR Part No. | 10976206 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |