noscriptWalter TNMG 160408-MK5 INSERT GRADE WKK20S 6121122 | Cromwell Tools

Walter

TNMG 160408-MK5 INSERT GRADE WKK20S

SKU:

WAL1193524W

MPN:

6121122

£8.79

Ex VAT

£10.55

Inc VAT

OUT OF STOCK

    Product Details

    TigerTec® Silver
    Negative Shape


    FP5: Curved cutting edge for low cutting forces. Finishing steel materials, can also be used in semi-finishing as an alternative to MP3.


    MK5: Machining high-strength steel materials, Universal geometry, cast iron materials


    MP3: Medium machining of long-chipping steel materials, low cutting forces due to curved cutting edge, also machining forged parts with low material removal.


    NF4: Finishing stainless materials and alloys with difficult cutting properties. Finishing long-chipping steel materials. Curved cutting edge for cutting pressure reduction.


    NM4: Universal geometry, steel & stainless steel materials and high temperature alloys. Machining long-chipping steels.


    RP5: Roughing steel materials a stable, positive cutting edge with open groove for a low cutting temperature.


    Product Specification
    Attribute
    Value

    Brand

    Walter

    ECLASS Code

    21010901

    Pack Quantity

    1

    UNSPSC Code

    23242105