SKU:
SNK1207160A
MPN:
5754085
£7.49
Ex VAT
£8.99
Inc VAT
12 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert Grade 2015
(M05-M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainles steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 0° |
Corner Radius | 0.794 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.698mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiC |
Inscribed Circle | 9.525mm |
Insert Size | 160408 |
Insert Style | TNMG |
ISO Designation | TNMG 160408-MM |
Material | Carbide |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |