£7.49
Ex VAT
£8.99
Inc VAT
15 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert Grade 2035
(M25-M40)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 0° |
Corner Radius | 1.1906 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.4978mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 160412 |
Insert Style | TNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | TNMG 160412-MM |
Manufacturer Grade | GC2035 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |