£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert maximizes tool life and productivity for steels. Featuring a triangular shape with a 9.525mm inscribed circle diameter and 4.76mm thickness, it ensures precision machining. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability in demanding conditions. The FM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO range P25-P40, it provides reliable performance for fine to medium machining tasks on various steel materials.
Features and Benefits
• Maximizes tool life and productivity for steels
• Triangular shape with 9.525mm inscribed circle diameter and 4.76mm thickness ensures precision machining
• Grade T8430 PVD-coated fine-grained WC-Co carbide construction for durability
• FM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency
• High indexing accuracy (ISO-tolerance class-M) ensures accurate machining operations
• Suitable for fine to medium machining tasks on various steel materials
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 0° |
Corner Radius | 1.2mm |
Cutting Edge Length | 16.5mm |
EAN | 3603603819955 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | TNMG |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | TNMG160412E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977409 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |