SKU:
SNK1207224D
MPN:
5754157
£10.99
Ex VAT
£13.19
Inc VAT
13 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert Grade 235
(M25-M40)(P30-P50) CVD Ti (CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 0° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 21.597mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 220404 |
Insert Style | TNMG |
ISO Designation | TNMG 220404-MF |
Manufacturer Grade | 235 |
Material | Carbide |
MFR Part No. | 10202592 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |