SKU:
SNK1207234K
MPN:
5754239
£10.49
Ex VAT
£12.59
Inc VAT
15 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert Grade 2035
(M25-M40)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 22mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 220408 |
Insert Style | TNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M25 to M40 |
ISO Designation | TNMG 220408-MM |
Manufacturer Grade | GC2035 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10907234 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |