Mitsubishi

TNMG 220408-MS, Turning Insert, Grade US735, Carbide, Triangle

SKU:

MTS1207400R

MPN:

7017750

£11.29

Ex VAT

£13.55

Inc VAT

OUT OF STOCK

    Product Details

    TNMG Turning Inserts


    60° Triangular Insert


    Insert Grade US735
    (M30-M40) CVD coated insert suitable for Stainless Steel,Nickel Based Super Alloys. For medium to low speed, unstable cutting.


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    Chipbreaker

    MS

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Edge Length

    22mm

    ECLASS Code

    21010901

    Inscribed Circle

    12.7mm

    Insert Size

    220408

    Insert Style

    TNMG

    ISO Category

    M

    ISO Category Grade

    M

    ISO Cut

    M30 to M40

    ISO Designation

    TNMG 220408-MS

    Manufacturer Grade

    US735

    Material

    Carbide

    Material Application

    Stainless Steel

    MFR Part No.

    7017750

    Pack Quantity

    1

    Shape

    Triangle

    Thickness

    4.76mm

    UNSPSC Code

    23242105