£8.09
Ex VAT
£9.71
Inc VAT
3 Variations Available
Product Details
Product Specification
The Pramet negative turning insert simplifies turning operations with its user-friendly design and Gold/Brown T8430 coating for durability. Capable of depths up to 0.65 inches, it offers versatility in machining tasks. Packaged with 10 inserts per case, it ensures easy inventory management. Ideal for automotive, aerospace, and manufacturing industries, this insert is suitable for various materials. Its 0.187-inch thickness provides reliability and extended tool life.
Features and Benefits
• Simplifies turning operations with user-friendly design
• Gold/Brown T8430 coating for durability
• Capable of depths up to 0.65 inches
• Convenient packaging with 10 inserts per case
• Versatile for automotive, aerospace, and manufacturing industries
• 0.187-inch thickness ensures extended tool life
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 22mm |
EAN | 3603603817647 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 22 |
Insert Style | TNMG |
ISO Cut | M20-M35 P20-P40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977148 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |