£11.29
Ex VAT
£13.55
Inc VAT
2 Variations Available
Product Details
Product Specification
TNMG-MP Kenloc™ inserts feature a medium geometry and a positive rake face for greater chip flow and control. Their alloyed carbide structure allows for improved strength and rigidity when used in machining applications whilst the PVD AlTiN coating improves wear and heat resistance allowing for higher machining speeds.
Features and Benefits
• Medium geometry and positive rake face for improved chip control
• Robust alloyed carbide structure for improved rigidity when machining
• Advanced PVD AlTiN coating for increased speeds and wear resistance
• Ideal for machining most steels, cast irons, non ferrous materials and super alloys
Specifications
• Grade: KC5010
• Insert IC size: 12.7mm
• Cutting edge length: 22mm
• Insert thickness: 4.76mm
• Corner radius: 1.191mm
• Coating: PVD AlTiN
• Material: Alloyed carbide
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010901 |
ISO Designation | TNMG 220408MP |
Material | Carbide |
UNSPSC Code | 23242105 |