noscriptTNMG-RN Kenloc™ Turning Inserts | Cromwell Tools

Kennametal

TNMG-RN Kenloc™ Turning Inserts

3 Variations

TNMG-RN Kenloc™ turning inserts feature a roughing geometry with a stronger edge line for hard to machine materials. Its tough carbide grade with a moderately thick TiN-MT-TiCN-Al2O3 coating is ideal for the heavy roughing of carbon, alloy and stainless steels and allows high levels of metal removal with excellent durability and tool lifespan.

Features and Benefits
• Roughing geometry with stronger edge for machining difficult materials
• Tough carbide grade for greater rigidity and stability
• Durable TiN-MT-TiCN-Al2O3 coating for improved wear and heat resistance

Specifications
• Grade KCP40B
• Insert IC size 12.7mm
• Cutting edge length 22mm
• Insert thickness 4.76mm
• Corner radius 1.2mm

Typical Applications
• Carbon steels
• Alloy steels
• Stainless steels