£8.49
Ex VAT
£10.19
Inc VAT
61 Variations Available
Product Details
Product Specification
Elevate turning efficiency with T-Max® P inserts, designed for productive external turning of large to medium-sized components. Ideal for general turning tasks, these inserts deliver precision and reliability across various applications.
Features and Benefits
• Precision engineering for optimal results in external turning
• Versatile performance in general turning applications
• Superior functionality for medium and large components
• Precision machining capabilities for enhanced outcomes
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | XM |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
EAN | 7323225052405 |
ECLASS Code | 21010901 |
Insert Size | TN1604 |
Insert Style | TNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 7861283 |
Shape | Triangle |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |