SKU:
KML1139033D
MPN:
5886545
£11.29
Ex VAT
£13.55
Inc VAT
3 Variations Available
Product Details
Product Specification
TNMG-RN Kenloc™ turning inserts feature a roughing geometry with a stronger edge line for hard to machine materials. Its tough carbide grade with a moderately thick TiN-MT-TiCN-Al2O3 coating is ideal for the heavy roughing of carbon, alloy and stainless steels and allows high levels of metal removal with excellent durability and tool lifespan.
Features and Benefits
• Roughing geometry with stronger edge for machining difficult materials
• Tough carbide grade for greater rigidity and stability
• Durable TiN-MT-TiCN-Al2O3 coating for improved wear and heat resistance
Specifications
• Grade KCP40B
• Insert IC size 12.7mm
• Cutting edge length 22mm
• Insert thickness 4.76mm
• Corner radius 1.2mm
Typical Applications
• Carbon steels
• Alloy steels
• Stainless steels
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | RP |
Corner Radius | 0.794mm |
Cutting Edge Length | 22mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN-MT-TiCN-Al2O3 |
Inscribed Circle | 5.16mm |
Insert Size | 2204 |
Insert Style | TNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20-M30 P35-P45 |
ISO Designation | TNMG220408 |
Manufacturer Grade | KCP40B |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5886545 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |