£19.99
Ex VAT
£23.99
Inc VAT
15 Variations Available
Product Details
Product Specification
The T-Max® P insert is the optimal choice for machinists aiming to elevate productivity and precision in external turning, especially with large to medium-sized components.
Features and Benefits
• Versatile to allow precision machining across diverse materials
• Delivers consistent, high-quality results
• Its advanced technology and design prioritise efficiency, reducing production time
Typical Applications
• Automotive
• Aerospace
• General manufacturing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PR |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
EAN | 7323225785747 |
ECLASS Code | 21010901 |
Insert Size | TN2706 |
Insert Style | TNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019685 |
Shape | Triangle |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |