£7.59
Ex VAT
£9.11
Inc VAT
Product Details
Product Specification
TPGH Turning Inserts
60° Triangular Inserts
11° positive flank inserts with a ground chipformer. Used for finishing, provide excellent surface finish. Suitable for a wide range of materials.
Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.4 |
Cutting Direction | Left Hand |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 1102 |
Insert Style | TPGH |
ISO Category | K M |
ISO Category Grade | K M |
ISO Cut | K10 to K20 M10 to M25 |
ISO Designation | TPGH 110204XL |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Cast Iron Copper |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |