£8.39
Ex VAT
£10.07
Inc VAT
Product Details
Product Specification
TPGN Turning Inserts
60° Triangular Insert
Ceramic 11° positive flank ceramic precision ground inserts. Positive cut, low cutting forces, used for hardened steel.
Insert Grade : IN22
ISO Range - P/M/K: (K05-K10)(H05-H25)
Grade or Coating Type: CERAMIC
Coating Layers: Uncoated
Black ceramic, used for high speed, light roughing and finishing of hardened steel andchilled cast iron.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.52mm |
Insert Size | 1603 |
Insert Style | TPGN |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 to K10 |
ISO Designation | TPGN 160308T |
Manufacturer Grade | IN22 |
Material | Ceramic |
Material Application | Hardened Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |