SKU:
SNK1228310M
MPN:
5754937
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These TPGN T-MaxⓇ turning inserts are manufactured from grade 650 carbide. Suited for turning cast iron, hardened steels and heat resistant super alloys, the inserts are highly versatile and ensure excellent results when machining
Features and Benefits
• Part of the T-Max® series of turning inserts that ensures stable, reliable and secure machining
• Manufactured from grade 650 carbide for strength
• Available in different sizes and specifications to suit your needs
Typical Applications
• Suited for use when turning cast iron, heat resistant super alloys and hardened steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 11° |
Corner Radius | 0.794 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.698mm |
EAN | 0000010519585 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | TP1603 |
Insert Style | TPGN |
ISO Category | H K S |
ISO Category Grade | H K S |
ISO Designation | TPGN160308T01020 650 |
Manufacturer Grade | 650 |
Material | Carbide |
MFR Part No. | 10519585 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |