£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These 60° triangular inserts have a 11° positive flank and a ground chipformer. Ideal for grooving and turning applications, these inserts also provide excellent surfaces finishes. The inserts have high wear resistance.
Features and Benefits
• 60° triangular inserts
• High wear resistance
• Provides excellent surface finishes
Typical Applications
• Grooving
• Turning
• Semi-finishing
• Finishing
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.2 |
Cutting Edge Length | 9.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 5.56mm |
Insert Size | 090202 |
Insert Style | TPGX |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M15 P05 to P25 |
ISO Designation | TPGX 090202-L |
Manufacturer Grade | IC20N |
Material | Cermet |
Material Application | Stainless Steel Steel |
MFR Part No. | 5504405 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |