£7.79
Ex VAT
£9.35
Inc VAT
20 Variations Available
Product Details
Product Specification
TPMH 60° triangular turning inserts.
Features and Benefits
• MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistance which helps prevent crater wear.
• The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life
• Suitable for high speed and high efficiency machining
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | SV |
Clearance Angle | 11° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Inscribed Circle | 6.35mm |
Insert Size | 1103 |
Insert Style | TPMH |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P15 to P25 |
ISO Designation | TPMH 110304-SV |
Manufacturer Grade | MC6025 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |