£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
The T-Max® Turning Insert, part of the T-Max® S series, is a game-changer for machining. This insert excels in turning difficult-to-machine materials, including hardened steels and heat-resistant alloys. Boasting advanced geometry and cutting-edge technology, it ensures extended tool life, reduced downtime, and superior results.
Features and Benefits
• Provides increased productivity and cost-effectiveness
• Delivers precision turning operations in various industries
• Ensures a smooth and reliable turning process
Typical Applications
• Aerospace
• Automotive
• General engineering applications
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.7938 |
ECLASS Code | 21010901 |
Insert Size | TP0902 |
Insert Style | TPMR |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019555 |
Shape | Triangle |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |