£6.39
Ex VAT
£7.67
Inc VAT
4 Variations Available
Product Details
Product Specification
The T-Max® Turning Insert from the T-Max® S series is a coveted tool for customers aiming to enhance precision turning. Designed for machining excellence, it excels in tackling challenging materials like hardened steels and heat-resistant alloys. This cutting-edge insert boasts advanced design and technology, it transforms machining operations, offering unparalleled efficiency and productivity.
Features and Benefits
• Provides increased productivity and cost-effectiveness
• Advanced geometry and cutting-edge technology guarantee extended tool life
• Ensures a smooth and reliable turning process
Typical Applications
• Aerospace
• Automotive
• General engineering applications
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.3969 |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | TP1103 |
Insert Style | TPMR |
ISO Category | K p |
ISO Category Grade | N |
ISO Designation | PK |
Manufacturer Grade | 4425 |
Material | PK |
Material Application | Alloy Copper Steel |
MFR Part No. | 8019551 |
Shape | Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |