SKU:
SNK1200046B
MPN:
5755190
£5.59
Ex VAT
£6.71
Inc VAT
12 Variations Available
Product Details
Product Specification
TPMR CoroTurnⓇ 107 insert for turning
60° Triangular Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 11° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | TPMR |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 to M35 |
ISO Designation | TPMR 110304-53 |
Manufacturer Grade | 2025 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10972776 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |