£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
TPMR Turning Inserts
60° Triangular Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 11° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 10.599mm |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 1103 |
Insert Style | TPMR |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |