£4.39
Ex VAT
£5.27
Inc VAT
4 Variations Available
Product Details
Product Specification
TPMR Turning Inserts
60° Triangular Insert
11° positive relief angle insert, for semi-finishing and finishing of most materials.
Insert Grade IC9150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiN
Hard substrate with a cobalt enriched layer. Recommended for high speed machining of steel at stable conditions.
Chipbreaker : PF. Application Finish
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | TPMR 110304-PF |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |