£5.39
Ex VAT
£6.47
Inc VAT
4 Variations Available
Product Details
Product Specification
TPMR Turning Inserts
60° Triangular Insert
Insert Grade 235
(M25-M40)(P30-P50) CVD Ti (CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 11° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | TPMR |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M25 to M40 |
ISO Designation | TPMR 110304 |
Manufacturer Grade | 235 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10061170 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |