£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
The T-Max® Turning Insert from the T-Max® S series stands out as an indispensable tool for customers seeking a transformative solution in machining. Designed to excel in turning challenging materials such as hardened steels and heat-resistant alloys, this insert is a must-have for machinists across various industries.
Features and Benefits
• Provides increased productivity and cost-effectiveness
• Advanced geometry and cutting-edge technology guarantee extended tool life
• Ensures a smooth and reliable turning process
Typical Applications
• Aerospace
• Automotive
• General engineering applications
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.3969 |
ECLASS Code | 21010901 |
Insert Size | TP1603 |
Insert Style | TPMR |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019552 |
Shape | Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |