£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
TPMR Turning Inserts
60° Triangular Insert
11° positive relief angle insert, for semi-finishing and finishing of most materials.
Insert Grade IC20N
ISO Range - (P05-P25)(M05-M15)
Coating - Uncoated
A cermet grade for turning and grooving and ecommended for semi-finishing and finishing operations, wear resistant.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.4 |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 160304 |
Insert Style | TPMR |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M15 P05 to P25 |
ISO Designation | TPMR 160304 |
Manufacturer Grade | IC20N |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5502773 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |