£7.99
Ex VAT
£9.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Edge Length | 16mm |
ECLASS Code | 21010901 |
Finish/Coating | Multilayer TiC/TiCN/TiN |
Insert Size | 160308 |
Insert Style | TPMR |
ISO Cut | M25 to M45 P25 to P45 |
ISO Designation | TPMR 160308 |
Manufacturer Grade | KC850 |
Material | Carbide |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |