£13.89
Ex VAT
£16.67
Inc VAT
2 Variations Available
Product Details
Product Specification
The T-Max® S insert is an essential tool for customers requiring efficient turning of challenging materials. Designed for high productivity, this cutting-edge insert excels in aerospace, automotive, and heavy industry applications. Its precision and versatility make it indispensable for users seeking reliable performance in various turning tasks involving difficult-to-machine materials.
Features and Benefits
• T-Max® S insert for efficient turning of challenging materials
• Optimal performance in aerospace, automotive, and heavy industry applications
• Engineered for high productivity and precision in turning operations
• Versatile tool addressing the complexities of difficult-to-machine materials
• Ensures reliable and consistent results across various turning tasks
Typical Applications
• Turning
• General
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 1.1906 |
ECLASS Code | 21010901 |
Insert Size | TP2204 |
Insert Style | TPMR |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019561 |
Shape | Triangle |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |