SKU:
MTS1207720T
MPN:
90020537
£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
TPMR Turning Insert
60° Triangular Insert
UE6110 - ISO P05 - P15 CVD coated grade. For machining mild,carbon,alloy, bearing and lead free steels.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | 80 |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | 160304 |
Insert Style | TPMR |
ISO Designation | TPMR160304-80 |
Manufacturer Grade | UE6110 |
Material | Carbide |
MFR Part No. | 90020537 |
Pack Quantity | 1 |
Shape | 60° Triangle |
UNSPSC Code | 23242105 |