£6.49
Ex VAT
£7.79
Inc VAT
6 Variations Available
Product Details
Product Specification
TPMT Turning Inserts
60° Triangular Insert
Insert grade 5015
(P01-P20)(K01-K10) Uncoated grade for use on steel and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 11° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5991mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 3.18mm |
Insert Size | 06T102 |
Insert Style | TPMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 |
ISO Designation | TPMT 06T102-PF |
Manufacturer Grade | CT5015 |
Material | Cermet |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 1.905mm |
UNSPSC Code | 23242105 |