£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
TPMT CoroTurnⓇ 111 insert for turning
60° Triangular Insert
Insert grade 1025
(P25)(M15)(S15) PVD (Ti,Al)N+TiN coated grade for use on steel, stainless steel and heat resistant super alloys.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 1103 |
Insert Style | TPMT |
ISO Category | M p S |
ISO Category Grade | M P S |
ISO Cut | M15 P25 S15 |
ISO Designation | TPMT 110308-MM |
Manufacturer Grade | 1025 |
Material | Carbide |
Material Application | Heat Resistant Super Alloys |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |