£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
TPMT Turning Inserts
60° Triangular Insert
11° positive triangular inserts. Positive chipformer, low cutting forces. Used for internal turning and for finishing.
Grade: IC635
ISO Range - P/M/K: (P30-P50)(M20-M40)
Grade or Coating Type: CVD
Coating Layers: TiN+TiC+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN/TiC/TiN |
Inscribed Circle | 9.52mm |
Insert Size | 160308 |
Insert Style | TPMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20 to M40 P30 to P50 |
ISO Designation | TPMT 160308 |
Manufacturer Grade | IC635 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5600417 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |