£10.79
Ex VAT
£12.95
Inc VAT
8 Variations Available
Product Details
Product Specification
TPUN Turning Inserts
60° Triangular Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 220412 |
Insert Style | TPUN |
Manufacturer Grade | 2025 |
MFR Part No. | 11001222 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |