£10.39
Ex VAT
£12.47
Inc VAT
8 Variations Available
Product Details
Product Specification
TPUN T-MaxⓇ insert for turning
60° Triangular Insert
Insert Grade 235
(M25-M40)(P30-P50) CVD Ti(CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 11° |
Corner Radius | 1.6 |
Cutting Direction | Neutral |
Cutting Edge Length | 22mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 2204 |
Insert Style | TPUN |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M25-M40 P30-P50 |
ISO Designation | TPUN 220416 |
Manufacturer Grade | 235 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |