£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
TR-VB CoroTurnⓇ TR Turning Inserts
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | F |
Clearance Angle | 5° |
Corner Radius | 0.3969 |
Cutting Edge Length | 13mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 8mm |
Insert Size | VB1304 |
Insert Style | TRVB |
ISO Category | K S |
ISO Category Grade | K S |
ISO Cut | K20 S15 |
ISO Designation | TR-VB1304-F |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.525mm |
UNSPSC Code | 23242105 |