£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
TR-VB CoroTurnⓇ TR Turning Inserts
Insert Grade 1105
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 1304 |
Insert Style | TRVB |
ISO Designation | TR-VB1304 |
Manufacturer Grade | 1105 |
Material | Carbide |
MFR Part No. | 12280936 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |