£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
TR-VB CoroTurnⓇ TR Turning Inserts Grade
Insert Grade 1115
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 1312 |
Insert Style | TRVB |
ISO Designation | TR-VB1312-F |
Manufacturer Grade | 1115 |
Material | Carbide |
MFR Part No. | 12386463 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |