£9.19
Ex VAT
£11.03
Inc VAT
12 Variations Available
Product Details
Product Specification
TPMR turning inserts feature the ideal geometry for finishing applications with 3 cutting edges, 60° angles with a hard carbide substrate and CVD TiCN+Al2O3+TiN coating for improved wear and heat resistance.
Features and Benefits
• Hard carbide substrate for increased stability
• CVD TiCN+Al2O3+TiN coating for greater wear and heat resistance
Standards
• Insert Grade 4325
• (P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 53 |
Clearance Angle | 11° |
Corner Radius | 0.794mm |
Cutting Direction | Neutral |
Cutting Edge Length | 15.698mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 160308 |
Insert Style | TPMR |
ISO Designation | TPMR 160308 |
Manufacturer Grade | 4325 |
Material | Carbide |
MFR Part No. | 6532290 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |