SKU:
MTS1207855A
MPN:
90018674
£15.39
Ex VAT
£18.47
Inc VAT
2 Variations Available
Product Details
Product Specification
VCGT Turning Inserts
35° Rhombic Insert
Insert Grades
HT110 (K10) Uncoated Grade. For general milling of cast iron, aluminium and non ferrous material
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | SN |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | 160404 |
Insert Style | VCGT |
ISO Designation | VBET110302L-SN |
Manufacturer Grade | HTi10 |
Material | Carbide |
MFR Part No. | 90018674 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
UNSPSC Code | 23242105 |