SKU:
SNK1208212X
MPN:
5755507
£10.59
Ex VAT
£12.71
Inc VAT
14 Variations Available
Product Details
Product Specification
VBMT turning insert 35° rhombic inserts feature an ucoated grade and hard carbide substrate for use on stainless steel and heat resistant alloys.
Features and Benefits
• Hard carbide co struction for increased strength
• Uncoated for use of steel and cast iron
Standards
• Insert grade 5015
• (P01-P20)(K01-K10) Uncoated grade for use on steel and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UF |
Clearance Angle | 5° |
Corner Radius | 0.3969mm |
Cutting Direction | Neutral |
Cutting Edge Length | 11.0709mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 110204 |
Insert Style | VBMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 |
ISO Designation | VBMT 110204-UF |
Manufacturer Grade | 5015 |
Material | Cermet |
Material Application | Steel |
MFR Part No. | 5755507 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |