SKU:
SNK1208214R
MPN:
5755485
£7.79
Ex VAT
£9.35
Inc VAT
17 Variations Available
Product Details
Product Specification
VBMT Turning Insert
35° Rhombic Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UF |
Clearance Angle | 5° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.2mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 110204 |
Insert Style | VBMT |
ISO Category | H K N S |
ISO Category Grade | H K N S |
ISO Cut | H15 to H25 K10 to K20 N05 to N25 S10 to S30 |
ISO Designation | VBMT 110204-UF |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 10147012 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |