Sandvik Coromant

VBMT 110208-UF Insert Grade 5015

SKU:

SNK1200047B

MPN:

5755510

£10.59

Ex VAT

£12.71

Inc VAT

AVAILABLE TO ORDER

    Product Details

    VBMT turning insert 35° rhombic inserts feature an ucoated grade and hard carbide substrate for use on stainless steel and heat resistant alloys.


    Features and Benefits
    • Hard carbide co struction for increased strength
    • Uncoated for use of steel and cast iron


    Standards
    • Insert grade 5015
    • (P01-P20)(K01-K10) Uncoated grade for use on steel and cast iron


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    UF

    Clearance Angle

    5°

    Corner Radius

    0.7938mm

    Cutting Direction

    Neutral

    Cutting Edge Length

    10.2709mm

    ECLASS Code

    21010901

    Finish/Coating

    Uncoated

    Inscribed Circle

    6.35mm

    Insert Size

    110208

    Insert Style

    VBMT

    ISO Designation

    VBMT 110208-UF

    Manufacturer Grade

    5015

    Material

    Cermet

    MFR Part No.

    5755510

    Pack Quantity

    1

    Shape

    35° Rhombic

    Thickness

    2.3813mm

    UNSPSC Code

    23242105