£8.39
Ex VAT
£10.07
Inc VAT
17 Variations Available
Product Details
Product Specification
VBMT Turning Insert
35° Rhombic Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 110302 |
Insert Style | VBMT |
Manufacturer Grade | 13A |
MFR Part No. | 11146096 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |