SKU:
KML1139588J
MPN:
1162399
£10.19
Ex VAT
£12.23
Inc VAT
5 Variations Available
Product Details
Product Specification
VBMT Turning Inserts, with a 35° Rhombic Insert. Inset Grade KC850.
Features and Benefits
• (M25-M45)(P25-P45) A TiC/TiCN/TiN coating on an extra-strong, cobalt-enriched substrate
• Excellent thermal and mechanical shock resistance make this grade perfect for applications that require maximum edge strength
Typical Applications
• Ideal for interrupted cuts and heavy to moderate roughing of carbon and alloy steels, tool steels, stainless steels, alloy cast irons and ductile irons
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 5° |
Corner Radius | 0.4 |
Cutting Edge Length | 11.2mm |
ECLASS Code | 21010901 |
Finish/Coating | Multilayer TiC/TiCN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | VBMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M25 to M45 P25 to P45 |
ISO Designation | VBMT 110304-LF |
Manufacturer Grade | KC850 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 1162399 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |