noscriptSandvik Coromant VBMT 110304-MF INSERT GRADE 1105 5755620 | Cromwell Tools

Sandvik Coromant

VBMT 110304-MF INSERT GRADE 1105

SKU:

SNK1200047H

MPN:

5755620

£11.59

Ex VAT

£13.91

Inc VAT

AVAILABLE TO ORDER

    Product Details

    VBMT MF turning inserts feature a solid carbide construction with extremely heat-resistant properties ideal for finishing applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.


    Features and Benefits
    • Solid carbide construction for improved toughness
    • PVD TiAlN coated for excellent heat and wear resistance
    • Ideal for finishing applications


    Typical Applications
    •Turning
    • Cast iron
    • Nonferrous materials
    • Plastics


    Standards
    • Insert grade 1105
    • (S05-S15)


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21010901

    Insert Size

    110304

    Insert Style

    VCGT

    Manufacturer Grade

    1105

    MFR Part No.

    12422476

    Pack Quantity

    1

    UNSPSC Code

    23242105