£10.89
Ex VAT
£13.07
Inc VAT
12 Variations Available
Product Details
Product Specification
VBMT Turning Insert
35° Rhombic Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 110304 |
Insert Style | VBMT |
Manufacturer Grade | 2025 |
MFR Part No. | 11146144 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |