SKU:
SNK1208228C
MPN:
5755623
£11.59
Ex VAT
£13.91
Inc VAT
15 Variations Available
Product Details
Product Specification
VBMT CoroTurnⓇ 107 insert for turning
35° Rhombic Insert
Insert grade 1115
(M05-M25)(S15-S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 5° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.2mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN+AlCr2O3 |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | VBMT |
ISO Category | M S |
ISO Category Grade | M S |
ISO Cut | M05 to M25 S15 to S25 |
ISO Designation | VBMT 110304-MF |
Manufacturer Grade | 1115 |
Material | Carbide |
Material Application | Heat Resistant Alloys |
MFR Part No. | 12385870 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |