£10.59
Ex VAT
£12.71
Inc VAT
14 Variations Available
Product Details
Product Specification
VBMT turning insert 35° rhombic inserts feature an ucoated grade and hard carbide substrate for use on stainless steel and heat resistant alloys.
Features and Benefits
• Hard carbide co struction for increased strength
• Uncoated for use of steel and cast iron
Standards
• Insert grade 5015
• (P01-P20)(K01-K10) Uncoated grade for use on steel and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 5° |
Corner Radius | 0.7938mm |
Cutting Direction | Neutral |
Cutting Edge Length | 10.2709mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 110308 |
Insert Style | VBMT |
ISO Designation | VBMT 110308-PF |
Manufacturer Grade | 5015 |
Material | Cermet |
MFR Part No. | 5755657 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |