SKU:
SNK1200047R
MPN:
5755749
£12.89
Ex VAT
£15.47
Inc VAT
11 Variations Available
Product Details
Product Specification
These 35° Rhombic VBMT turning inserts are constructed from grade 1515 carbide and are finished with a TiCN, TiN and Al2O3 coating. Available in a variety of sizes and specifications, the inserts form part of the CoroTurn® 107 range that provides ultimate chip control.
Features and Benefits
• TiCN, TiN and Al2O3 coating for resilience and durability
• Part of the CoroTurn® 107 range of inserts that provides superior chip control and unobstructed chip flow
• Manufactured from grade 1515 carbide for strength
• Available in a variety of sizes and specifications to suit your needs
Typical Applications
• Suited for use on steels and stainless steels
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 5° |
Corner Radius | 0.794mm |
Cutting Direction | Neutral |
Cutting Edge Length | 15.806mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | VB1604 |
Insert Style | VBMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Designation | VBMT 16 04 08-UM 1515 |
Manufacturer Grade | 1515 |
Material | Carbide |
MFR Part No. | 12346972 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |